Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC 1200S TAB HSG 2P F/H
Mfr # 1-1903129-2
Zoro # G400955501
Sold in multiples of 300 for $126.00
$126.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 1000
- Max. Voltage 250V AC/DC
- Height 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1903129-2
- Zoro # G400955501
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 21 mm |
Width | 0.314 in |
Length | 7.6 mm |
Details
Color | Black |
Item | Connector |
Number of Rows | 1 |
Series | 1000 |
Max. Voltage | 250V AC/DC |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E28476; UL Recognized |
For Use With | Receptacle Housing |
Connector Type | Plug |
Material | Glass-Filled Polyester |
Hole Center to Center | 2.5 mm |
Green Environmental Attribute | Halogen Free |
Number of Contacts | 2 |
Connector Terminates To | Wire & Cable |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Twist-On Conn Kit, Twst-On Trminls, 620pcs (30-2091)
- TRIPP LITE Patch Panel, Vertical, Cat6/Cat5e, 12port (N250-012)
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- WIREMOLD Duplex Cover Plate, Gray, Aluminum (AL3346D)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings