Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC 1200D REC HSG 6P Y BLACK
Mfr # 2-1827864-3
Zoro # G300956196
Sold in multiples of 150 for $112.50
$112.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 1000
- Max. Voltage 250V AC/DC
- Height 11.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-1827864-3
- Zoro # G300956196
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 11.3 mm |
Width | 0.49 in |
Length | 10.1 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 2 |
Series | 1000 |
Max. Voltage | 250V AC/DC |
Hole Center to Center | 2.5 mm |
Standards | CSA Certified; UL E28476; UL Recognized |
For Use With | Plug Housing & Header |
Green Environmental Attribute | Halogen Free |
Max. Temp. | 105°C |
Material | Glass-Filled Polyester |
Connector Type | Receptacle |
Number of Contacts | 6 |
Contact Type | Socket |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY MEGA-fuse 125A/32V (package of 5 pcs) (CIP136125010)
- CARLON Elbow Conduit 90D Sch40 3/4In (UA9AEB-CTN)
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A4CY2210)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC37D0375B)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings