Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC 1200D REC HSG 4P X YELLOW
Mfr # 3-1939028-2
Zoro # G000956595
Sold in multiples of 296 for $109.52
$109.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Rows 2
- Series 1000
- Max. Voltage 250V AC/DC
- Height 11.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-1939028-2
- Zoro # G000956595
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 11.3 mm |
Width | 0.49 in |
Length | 7.6 mm |
Details
Color | Yellow |
Item | Connector |
Number of Rows | 2 |
Series | 1000 |
Max. Voltage | 250V AC/DC |
Connector Type | Receptacle |
Hole Center to Center | 2.5 mm |
Green Environmental Attribute | Halogen Free |
Material | Glass-Filled Polyester |
Max. Temp. | 105°C |
For Use With | Plug Housing & Header |
Standards | CSA Certified; UL E28476; UL Recognized |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 4 |
Connector Terminates To | Printed Circuit Board; Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Raised Indicator Light, Red, 240V (22NY64)
- MERSEN Open Fuse Block, H; K5 UL Class, 2 Poles, 30A Amp Range, 250V AC/DC Volt Rating (20312)
- ZORO SELECT Jumbo Duplex Receptacle Wall Plates, Number of Gangs: 1 High Impact Plastic, Smooth Finish, White (62031)
- LEVITON Leviton 15 Amp BlackCommercial Grade Heavy Duty Straight Blade Rubber Plug 000-5 (000-515PR)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings