Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC 1200D REC HSG 16PY BLACK
Mfr # 2-1827864-8
Zoro # G700956222
product price: $0.73
/ea
Sold in multiples of 200 for $146.00
$146.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 1000
- Max. Voltage 250V AC/DC
- Height 11.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1827864-8
- Zoro # G700956222
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 11.3 mm |
Width | 0.49 in |
Length | 22.6 mm |
Details
Color | Black |
Item | Connector |
Number of Rows | 2 |
Series | 1000 |
Max. Voltage | 250V AC/DC |
For Use With | Plug Housing & Header |
Hole Center to Center | 2.5 mm |
Connector Type | Receptacle |
Green Environmental Attribute | Halogen Free |
Max. Temp. | 105°C |
Material | Glass-Filled Polyester |
Standards | CSA Certified; UL E28476; UL Recognized |
Contact Type | Socket |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Number of Contacts | 16 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON This Is A 1M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-STLC6-1)
- LITTELFUSE Semiconductor Fuse, PSR Series, 100A, Very Fast Acting, 1300V AC, Square (PSR070UL0100Z)
- ALLEN BRADLEY Output Module 1769OF8C (1769-OF8C)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (HBL5361)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings