Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC 1100D TAB HSG 32P P/M
Mfr # 1-1903128-6
Zoro # G200955381
product price: $2.85
/ea
Sold in multiples of 30 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 1000
- Max. Voltage 125V AC/DC
- Height 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1903128-6
- Zoro # G200955381
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 21 mm |
Width | 0.547 in |
Length | 40.78 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 2 |
Series | 1000 |
Max. Voltage | 125V AC/DC |
Standards | CSA Certified; UL E28476; UL Recognized |
For Use With | Receptacle Housing |
Features | Panel Mount Feature |
Material | Glass-Filled Polyester |
Hole Center to Center | 2 mm |
Max. Temp. | 105°C |
Connector Type | Plug |
Green Environmental Attribute | Halogen Free |
Number of Contacts | 32 |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB5, 3 phases Voltage, indicator with 3 LED, white, 400V AC (XB5EV57L4)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 4A, 125V AC, 10kA at 125V AC (GGM4)
- HONEYWELL Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 480V AC, Actuator Location: Side (1LS56)
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG6 Coax, PK10 (DC-CBNCM6Q)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings