Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC 1100D TAB HSG 28P P/M
Mfr # 1-1903128-4
Zoro # G500955302
product price: $4.89
/ea
Sold in multiples of 135 for $660.15
$660.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 1000
- Max. Voltage 125V AC/DC
- Height 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1903128-4
- Zoro # G500955302
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 21 mm |
Width | 0.547 in |
Length | 36.78 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 2 |
Series | 1000 |
Max. Voltage | 125V AC/DC |
Connector Type | Plug |
Features | Panel Mount Feature |
Hole Center to Center | 2 mm |
Green Environmental Attribute | Halogen Free |
For Use With | Receptacle Housing |
Material | Glass-Filled Polyester |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Temp. | 105°C |
Number of Contacts | 28 |
Flammability Rating | UL 94 V-0 |
Contact Type | Tab |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 12-10 U/I #10 Ring - Steel, PK1000 (10230HT)
- RELIANCE DUAL OUTPUT MODULE (45C60)
- EATON Black Blanking Plug, 22mm, Black (M22S-B)
- ELECTRIDUCT Large Latching Cable Raceway (1125 Series)- 6ft- Black- 20 Pack (SR-CASE-1125-6-BK)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings