Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC 1100D TAB HSG 22P F/H
Mfr # 1-1903127-1
Zoro # G400955419
product price: $1.55
/ea
Sold in multiples of 2400 for $3,720.00
$3,720.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 1000
- Max. Voltage 125V AC/DC
- Height 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1903127-1
- Zoro # G400955419
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 21 mm |
Width | 0.444 in |
Length | 24.6 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 2 |
Series | 1000 |
Max. Voltage | 125V AC/DC |
Standards | CSA Certified; UL E28476; UL Recognized |
Connector Type | Plug |
Material | Glass-Filled Polyester |
Max. Temp. | 105°C |
For Use With | Receptacle Housing |
Green Environmental Attribute | Halogen Free |
Hole Center to Center | 2 mm |
Contact Type | Tab |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Number of Contacts | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRYDOM Solid State Relay, 3.5 to 32VDC, 80A (D06D80)
- OMRON Pushbutton Enclosure, 2.67 in., 1 Hole (A22Z-B101Y)
- LEVITON White 1 gang Thermoset Plastic Wall Plate (80401-2AW)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 2A, 2 Pole, 240/415/440V AC, D Curve (M9F23202)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings