Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC 1100D REC HSG 20PX RED
Mfr # 5-2040555-0
Zoro # G600957015
Sold in multiples of 55 for $85.25
$85.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red
- Number of Rows 2
- Series 1000
- Max. Voltage 125V AC/DC
- Height 11.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 5-2040555-0
- Zoro # G600957015
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 11.3 mm |
Width | 0.49 in |
Length | 0.889 in |
Details
Color | Red |
Item | Connector |
Number of Rows | 2 |
Series | 1000 |
Max. Voltage | 125V AC/DC |
Connector Type | Receptacle |
Green Environmental Attribute | Halogen Free |
Material | Glass-Filled Polyester |
For Use With | Plug Housing & Header |
Standards | CSA Certified; UL E28476; UL Recognized |
Max. Temp. | 105°C |
Hole Center to Center | 2 mm |
Number of Contacts | 20 |
Flammability Rating | UL 94 V-0 |
Contact Type | Socket |
Connector Terminates To | Printed Circuit Board; Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Control Transformer, 375 VA, 60 °C, 24V AC, 120V AC (TR375VA001)
- RACO Electrical Box, 12.5 cu in, Ceiling Box, Round (7120-1)
- ELECTRIDUCT Rodent Resistant Protective Braided Sleeving - Electriduct (BS-J-RR-250-25)
- AC WORKS 1.5FT 50A 3-Prong 6-50P Welder Plug to 6-15/20 Outlet with 20A Breaker (S650CB620)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings