Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC 1100D REC HSG 20P X BLACK
Mfr # 1-1827862-0
Zoro # G100955498
product price: $1.19
/ea
Sold in multiples of 80 for $95.20
$95.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 1000
- Max. Voltage 250V AC/DC
- Height 11.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-1827862-0
- Zoro # G100955498
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 11.3 mm |
Width | 0.49 in |
Length | 22.6 mm |
Details
Color | Black |
Item | Connector |
Number of Rows | 2 |
Series | 1000 |
Max. Voltage | 250V AC/DC |
Max. Temp. | 105°C |
Material | Glass-Filled Polyester |
Connector Type | Receptacle |
Hole Center to Center | 2 mm |
Standards | CSA Certified; UL E28476; UL Recognized |
Green Environmental Attribute | Halogen Free |
Contact Type | Socket |
Number of Contacts | 20 |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Printed Circuit Board |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE PDU, 20A, 16 Outlet, 12 ft, Black (PDUMH20AT)
- HUBBELL Single Pole Connector, Non-Met Cover, Gren (HBLNCGN)
- LEVITON Dimmer Switch Led/Cfl/Inc Slide Dimme (6674-10W)
- KABLE KONTROL 2:1 Heat Shrink Tubing - 1/2" Diameter - 4' ft - Black - Dual Wall Adhesive Lined (HS505-1-BLACK)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings