Shop All Headers & Wire Housings
Te Connectivity
DYNAMIC 1100D REC HSG 18PX YELLOW
Mfr # 3-2040555-9
Zoro # G600956841
product price: $1.35
/ea
Sold in multiples of 60 for $81.00
$81.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Rows 2
- Series 1000
- Max. Voltage 125V AC/DC
- Height 11.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 3-2040555-9
- Zoro # G600956841
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Height | 11.3 mm |
Width | 0.49 in |
Length | 0.811 in |
Details
Color | Yellow |
Item | Connector |
Number of Rows | 2 |
Series | 1000 |
Max. Voltage | 125V AC/DC |
Hole Center to Center | 2 mm |
For Use With | Plug Housing & Header |
Green Environmental Attribute | Halogen Free |
Standards | CSA Certified; UL E28476; UL Recognized |
Material | Glass-Filled Polyester |
Max. Temp. | 105°C |
Connector Type | Receptacle |
Contact Type | Socket |
Number of Contacts | 18 |
Connector Terminates To | Printed Circuit Board; Wire & Cable |
Flammability Rating | UL 94 V-0 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Splice Insulator, For Mfr.No. 2006S, PK100 (2007)
- SQUARE D Lc Screws, PK6 (S106)
- SQUARE D Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (8736SEO2V02H30S)
- GARDNER BENDER Switch, Push On/Off, SPST, 3A, 120VAC (GSW-23)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings