Shop All Headers & Wire Housings
Te Connectivity
DUOPLUG MKII FEMALE HSG WITH PCB LOCKING
Mfr # 9-1740154-3
Zoro # G800957297
product price: $0.30
/ea
Sold in multiples of 7700 for $2,310.00
$2,310.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Min. Single Wire Size 24 AWG
- Max. Single Wire Size 22 AWG
- Number of Rows 1
- Max. Voltage 50V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 9-1740154-3
- Zoro # G800957297
- Country of Origin Austria
- Category Headers & Wire Housings
Dimensions
Min. Single Wire Size | 24 AWG |
Max. Single Wire Size | 22 AWG |
Height | 7.3 mm |
Max. Insulation Dia. | 0.063 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Slim Interface Relay, DIN-Rail Mounted, SPDT, 24V DC, 5 Pins (RSL1PVBU)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 3A, 250V AC, Non-Indicating, 10kA at 250VAC (FLM003)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- HUBBELL PREMISE WIRING Hubbell BR851D Network Adapter - 1 Pack - 1 x RJ-45 Network Male - 2 x RJ-45 Network Female (BR851D)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings