Shop All Indicator Lights
Te Connectivity
Ds11-1000 = Ds11 Solid State D
Mfr # 1617069-1
Zoro # G205814751
product price: $776.99
/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Electrical Connection Through Hole
- Height 0.19 in
- Length 0.89 in
- Width 0.53 in
- Enclosure Sealed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1617069-1
- Zoro # G205814751
- Country of Origin United States
- Category Indicator Lights
Dimensions
Height | 0.19 in |
Length | 0.89 in |
Width | 0.53 in |
Details
Electrical Connection | Through Hole |
Enclosure | Sealed |
Temp. Range | -55 to 105°C |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Capacitive, 12mm, PNP/NPN (KG5065)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 110A, 250V AC, Non-Indicating (TR110R)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (781XAXRC-24D)
- HUBBELL 30A Locking Connector 2P 3W 125VAC L5-30R YL (HBL2613VY)
- SCHNEIDER ELECTRIC Pilot Light Complete, Green, Incandescent (XB4BV33)
- EATON Pilot Light, Press, 120VAC, Amber (10250T74NA)
- POWERZONE Light Safety Magnetc Led Amber (35705)
- ZORO SELECT Flat Indicator Light, Red, 24VDC, Size: 6mm Mounting dia (24M037)
- REES Miniature Pilot Light w/Red Lens (44290002)
- ZORO SELECT Raised Indicator Light, Green, 24V (20C843)
- ZORO SELECT Raised Indicator Light, Red, 12V (20C844)
- Te Connectivity Switches