Shop All Motor Starter Accessories
Te Connectivity
DPL12S 24P 24DET 21F BLU/OR
Mfr # 4-1879314-3
Zoro # G001017653
Sold in multiples of 15 for $113.25
$113.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Termination Type Printed Circuit Board
- Mount Style Surface Mount
- Switch Current Rating .01 A
- Operating Speed (Max) 60 RPM
- Turn Type Continuous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 4-1879314-3
- Zoro # G001017653
- Country of Origin Taiwan, Province of China
- Category Motor Starter Accessories
Dimensions
Dimensions | 14.5 x 12.4 x 7 mm |
Details
Termination Type | Printed Circuit Board |
Mount Style | Surface Mount |
Switch Current Rating | .01 A |
Operating Speed (Max) | 60 RPM |
Turn Type | Continuous |
Shaft Style | Flatted |
Adjustment Style | Spindle |
Includes Switch | Yes |
Mount Angle | Vertical |
Number of Pulses | 24 |
Number of Detents | 24 |
Adjustment Location | Top |
Encoder Type | LED Encoder |
Sections | Single |
Switch Type | Push Push SPDT |
Sealed | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Marine Flanged Locking Receptacle 2P 3W 125VAC (HBL47CM15)
- ZORO SELECT Two Hole Lug Compress Conct, 250 kcmil (24D029)
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC1.5LG6)
- WIEGMANN Dead Front Panel Kit (WANADFK)
- LEESON 0.50Hp Milk Transfer Motor, 1 Phase, 3600 Rpm, 230 V, 56Cz Frame, Tenv (113939.00)
- SIEMENS Link Module, AC/DC (3RA19211DA00)
- SCHNEIDER ELECTRIC Bus Bar (GV2G454)
- NOARK Mms 34-50A Class 10 (MMS-63H-50A)
- NOARK Mms 0.63-1A Class 10 (MMS-32H-1A)
- LEESON 1.50Hp Condenser Fans Hvac/R Motor, 3Phase, 1200 Rpm, 208-230/460V, 56YFrm (111148.00)
- QUICKCABLE Four Point Small Bus, 3/8", Red (509711-001)
- Te Connectivity Starters