Shop All Motor Starter Accessories
Te Connectivity
DPL12 24P 24DET 24K BLUE
Mfr # 2-1879314-1
Zoro # G501017351
product price: $6.35
/ea
Sold in multiples of 1000 for $6,350.00
$6,350.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Detents 24
- Adjustment Style Spindle
- Mount Angle Vertical
- Number of Pulses 24
- Shaft Style Knurled, Flatted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-1879314-1
- Zoro # G501017351
- Country of Origin Taiwan, Province of China
- Category Motor Starter Accessories
Dimensions
Dimensions | 13.2 x 12.4 x 6 mm |
Details
Number of Detents | 24 |
Adjustment Style | Spindle |
Mount Angle | Vertical |
Number of Pulses | 24 |
Shaft Style | Knurled, Flatted |
Encoder Type | LED Encoder |
Operating Speed (Max) | 60 RPM |
Mount Style | Surface Mount |
Sealed | No |
Turn Type | Continuous |
Adjustment Location | Top |
Termination Type | Printed Circuit Board |
Includes Switch | No |
Sections | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Limit Switch Head, Plunger, Top, Standard (D4A0009N)
- KABLE KONTROL Kable Kontrol High Temperature Split Nylon Wire Loom Tubing – 1” Diameter – 100' Feet Long – Black (NWL925)
- HARTING Han B Base Panel 2 Levers (09300160301)
- AMERICAN TACK & HARDWARE Westek Digital Timer, 15 A, 125 V, 1875 W, 14 On/Off Cycles Per Day Cycle, White (TMDW10)
- SIEMENS Link Module For S0 Frame, DC (3RA29211BA00)
- EATON Combination Connection Kit, For Frame D (XTPAXTPCD)
- NOARK Mms 0.25-0.4A Class 10 (MMS-32H-0.4A)
- BALDOR-RELIANCE Conv. Base 284U/286U To 254T/256T (CB2825T)
- NOARK Mms 22-32A Class 10 (MMS-32H-32A)
- NOARK Mms 18-26A Class 10 (MMS-32H-26A)
- SIEMENS Link Module, For 3RV2.3 Motor Starter (3RA29311AA00)
- Te Connectivity Motor Controls