Shop All Ferrules
Te Connectivity
DOPPLEIT ADERENDH N
Mfr # 966144-2
Zoro # G701018158
product price: $0.15
/ea
Sold in multiples of 1000 for $150.00
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 18 AWG
- Insulation Type Non-Insulated
- Overall Length 0.591 in
- Features Closed Barrel Type; Double Wire
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 966144-2
- Zoro # G701018158
- Country of Origin Germany
- Category Ferrules
Dimensions
Overall Length | 0.591 in |
Details
Item | Ferrule |
Wire Range | 18 AWG |
Insulation Type | Non-Insulated |
Features | Closed Barrel Type; Double Wire |
Color | Gray |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY COUPLER TYPE D COLOR CONNECT 7PC 1/4" (LMA73457D)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 20A (HBL8421C)
- MARINCO 30A REPLACE. CAP & BEZEL E.L. (301ELCB)
- TRIPP LITE Protect It Surge Protector, 6 Outlets, 15 ft. Cord, 790 J, Light Gray (TLP615)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.687"L, SS, PK25 (SS-478-L)
- ECLIPSE TOOLS Wire Ferrule, Beige, AWG 2, 16mm, PK25 (701-044)
- PANDUIT Ferrule, Insulated, 1 AWG, PK50 (FSD87-20-L)
- PANDUIT Ferrule, 10 AWG, Non-Insul, 15/32in., PK1000 (F82-12-M)
- INTERSTATE PNEUMATICS 0.656 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7328-12)
- ZORO SELECT Ferrule, Copper, 0.49 in L, PK100 (797V11)
- ZORO SELECT Ferrule, Copper, 0.71 in L, PK100 (797UZ3)
- Te Connectivity Ferrules