Shop All Switch Accessories
Te Connectivity
DIP Shunt 12 pos
Mfr # 1-1825190-0
Zoro # G901033760
Sold in multiples of 68 for $125.80
$125.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material High Temperature Nylon
- Height 2 mm [ .079 in ]
- Length 30.48 mm [ 1.2 in ]
- Number of Positions 12
- Termination Post Length 3.8 mm [ .15 in ]
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-1825190-0
- Zoro # G901033760
- Country of Origin China
- Category Switch Accessories
Dimensions
Height | 2 mm [ .079 in ] |
Length | 30.48 mm [ 1.2 in ] |
Termination Post Length | 3.8 mm [ .15 in ] |
Details
Housing Material | High Temperature Nylon |
Number of Positions | 12 |
Operating Temperature Range (°C) | -55to105 |
Switch Type | DIP |
Solder Tail Contact Plating | Tin |
UL Flammability Rating | UL 94V-0 |
Mounting Type | Through Hole |
Product Type | Shunt |
Centerline | 2.54 mm [ .1 in ] |
Contact Mating Area Plating Material | Tin |
Auto-Insertable | No |
Housing Color | Black |
Contact Base Material | Copper Alloy |
Shunt Type | DIP |
Mounting Angle | Right Angle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ovrload Relay, 23 to 32A, 3P, Class 20,690V (LR3D32L)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO (14GUG32BD)
- KLEIN TOOLS Cinch Strap Cable Ties, 6-Pack (450-600)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, White (CT-103P-WH)
- EATON Cutler-Hammer Limit Switch Arm, Roller, 1.5 In. Arm L (E50KL200)
- FESTO Mounting Kit SMBR-20 (SMBR-20)
- QUINCY LAB Rocker Switch (201-2213)
- SIEMENS Neutral Kit, 600VAC, 600A, CC/Midget Class (HN656A)
- TELEMECANIQUE SENSORS Unloader Valve, 2 Way, 9013 GHG Series (9049A12)
- SQUARE D Operating mechanism, flange mounted, variable depth, 6in dual cable handle mechanism, NEMA 1, 3R, 4, 12 enclosure (9422AP1)
- LUTRON Replacement White Switch, SkylarkDimmer (SK-WH)
- Te Connectivity Switches