Shop All Terminal Blocks
Te Connectivity
Din Rail Terminal Blocks
Mfr # 2271642-1
Zoro # G305797640
product price: $13.39
/ea
Sold in multiples of 10 for $133.90
$133.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Rating 600 VAC
- UL Flammability Rating UL 94V-0
- Contact Plating Material Matte Tin
- Sealable No
- Circuit Application Power
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271642-1
- Zoro # G305797640
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size | 28 to 10 AWG |
Details
Voltage Rating | 600 VAC |
UL Flammability Rating | UL 94V-0 |
Contact Plating Material | Matte Tin |
Sealable | No |
Circuit Application | Power |
Number of Positions | 1 |
Number of Circuits | 1 |
Modular Terminal Block Product Type | Spring Terminal Block |
Contact Configuration | Quick Connect |
Operating Temperature Range | -40 to 105°C |
Centerline (Pitch) | .242 in |
Contact Base Material | Copper |
Block Type | Standard |
Component Function | Fuse & Switch |
Connector Mounting Type | DIN Rail |
Contact Current Rating (Max) | 10A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYLE 8 Outlet Rack Mount Power Supply Center W/Each Outlet Switch (PDBC10)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 8A, 250V AC, 80A at 250V AC, 5 PK (S500-8-R)
- GENERAC Genready Advanced Load Center, Nema 3R (5454)
- LINEMASTER Hercules - OX Shield (575-DWHOX)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, spring type, feed through, 3 points, 2.5mm², grey, set of 50 (NSYTRR23)
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL420)
- ZORO SELECT Terminal Strip, 30A, 8 Pole, 600VAC (6YH66)
- SCHNEIDER ELECTRIC Terminal Block, Screw Clamp, 10A, 600V (NSYTRV42SF6LD)
- SQUARE D Terminal Blocks, 30 A, 26 AWG, 10 AWG (NSYTRV42WH)
- ALLEN BRADLEY AUXILIARY TERMINAL AND CONTACT BLOCK (140M-C-AFA01)
- ZORO SELECT Terminal Strip, 15A, 9 Pole, 300VAC (6ZEF9)
- Te Connectivity Terminal Blocks