Shop All Terminal Blocks
Te Connectivity
Din Rail Terminal Blocks
Mfr # 2271587-2
Zoro # G005798077
product price: $3.79
/ea
Sold in multiples of 30 for $113.70
$113.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage Rating 600 VAC
- UL Flammability Rating UL 94V-0
- Sealable No
- Operating Temperature Range -40 to 105°C
- Number of Circuits 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2271587-2
- Zoro # G005798077
- Country of Origin China
- Category Terminal Blocks
Dimensions
Wire Size | 24 to 8 AWG |
Details
Voltage Rating | 600 VAC |
UL Flammability Rating | UL 94V-0 |
Sealable | No |
Operating Temperature Range | -40 to 105°C |
Number of Circuits | 1 |
Contact Configuration | Quick Connect |
Block Type | Standard |
Circuit Application | Power |
Centerline (Pitch) | .321 in |
Number of Positions | 1 |
Contact Plating Material | Matte Tin |
Connector Mounting Type | DIN Rail |
Contact Base Material | Copper |
Modular Terminal Block Product Type | Spring Terminal Block |
Contact Current Rating (Max) | 45 A |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Electromechanical Timer, 480VAC (8007U)
- SOUTH MAIN HARDWARE 6-in 45-lb, Black, 1000 Standard Nylon Tie (220119)
- EASYLIFE TECH 15 A 125 V Grounded Replacement Plug Straight Blade Polarized (white) (0-1101)
- KILLARK Body, Outlet, 3/4 In (GRSS-2M)
- BLUE SEA SYSTEMS Blue Sea 2502 Terminal Block 30AMP - 2 Circuit (2502)
- SQUARE D Terminal Block, 40 Amp (9080GP6)
- HONEYWELL V8043E1412 24V 3/4" Zone Valve (V8043E1412)
- SCHNEIDER ELECTRIC End Clamp, Clip-OnMnt, 35mm DIN Rail (NSYTRAAB35)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- ZORO SELECT Terminal Strip, 60A, 6 Pole, 600VAC (6YH91)
- BLUE SEA SYSTEMS Blue Sea 2506 Terminal Block 30AMP - 6 Circuit (2506)
- Te Connectivity Power Distribution Blocks & Terminal Blocks