Shop All PCB Connectors
Te Connectivity
Din 41612 Connectors Shield Assy.
Mfr # 8-826199-0
Zoro # G005982278
Sold in multiples of 50 for $1,259.50
$1,259.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Type F Connector
- Material Polycarbonate
- Type Guide Bracket
- Flammability Rating UL 94 V-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 8-826199-0
- Zoro # G005982278
- Country of Origin Germany
- Category PCB Connectors
Details
Color | Black |
For Use With | Type F Connector |
Material | Polycarbonate |
Type | Guide Bracket |
Flammability Rating | UL 94 V-1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 125mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-125-R)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007E)
- ZORO SELECT Round Indicator Light, Red, 120VAC (24M081)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14383BR)
- TRANSRACK Test Adapter Pcb Circuit Board (F48ZBD ADP1 F48 1K 235 DBGM G8230729)
- HONEYWELL SINGLE CELL WIDE RANGE INPUT KIT PCB CIRCUIT BOARD (51205515-501)
- SYSCOM POWER SUPPLY BOARD PCB CIRCUIT BOARD (10115322+)
- ALLEN BRADLEY POWERFLEX I/O OPTION CARD SER A PCB CIRCUIT BOARD (20-750-2262C-2R)
- AMPHENOL LMS SIZE 22 SKT CON (LMD412296LD)
- MARSHALL STAMPING ExtendOPost Series Jack Post, 4 ft 5 in to 7 ft 9 in (JP79)
- ARTESYN POWER SUPPLY 100-240V-AC PCB CIRCUIT BOARD (NFS40-7608)
- Te Connectivity PCB Connectors