Shop All Strain Relief Connector
Te Connectivity
DIECAST STRAIN RELIEF KIT SZ 2
Mfr # 5745652-4
Zoro # G200947140
product price: $21.89
/ea
Sold in multiples of 4 for $87.56
$87.56
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Plug/Receptacle
- Operating Temperature Range -55 “ 105 °C
- Accessory Type Backshell/Cable Clamp
- Cable Insulation Diameter .225 in
- Thread Size 14702
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5745652-4
- Zoro # G200947140
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Cable Insulation Diameter | .225 in |
Thread Size | 14702 |
Shell Size | 2 |
Details
For Use With | Plug/Receptacle |
Operating Temperature Range | -55 “ 105 °C |
Accessory Type | Backshell/Cable Clamp |
Cable Exit Angle | 90 |
Shielded | Yes |
Product Type | Accessory |
Number of Positions | 15 |
Cable Clamp Material | Zinc Alloy |
Slide Latch Material | Stainless Steel |
Shield Plating Finish | Bright |
Shield Plating Material | Nickel over Copper |
Cable Clamp Type | Two-Piece RFI/EMI Shield |
Slide Latch | With |
Grommets | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMAC Duplex Standard Wall Plates, Number of Gangs: 1 Metal, Stainless Steel (WSS-D)
- TELEMECANIQUE SENSORS Roller Lever Arm, 3 In. Arm L (9007EA12)
- KINDORF Strut Channel, 1-1/2" W, 10 ft. L, Silver (B 905 10 SS)
- PANDUIT Ferrule, non-insulated, 2/0 AWG (70.0mm (F89-32-L)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- REMKE Cord Grip, Alum, 90 deg., 2", 1.438-1.562 (RSR-9625)
- REMKE Cord Grip, Alum, 1" NPT, 1.00-1.125, Size 5 (RSR-3518)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1/2 in., Straight, Black (SHC2023CR)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Green (SHC1019)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., White (SHC1022)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1026)
- Te Connectivity Strain Relief Connector