Shop All Strain Relief Connector
Te Connectivity
DIE CAST CBL CLMP KIT SZ 2
Mfr # 5748676-2
Zoro # G100979579
product price: $7.79
/ea
Sold in multiples of 15 for $116.85
$116.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Plug/Receptacle
- Shield Plating Material Nickel over Copper
- Thread Size 14702
- Grommets per Set 4
- Cable Insulation Diameter .185 “ .32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 5748676-2
- Zoro # G100979579
- Country of Origin Mexico
- Category Strain Relief Connector
Dimensions
Thread Size | 14702 |
Cable Insulation Diameter | .185 “ .32 in |
Shell Size | 2 |
Details
For Use With | Plug/Receptacle |
Shield Plating Material | Nickel over Copper |
Grommets per Set | 4 |
Cable Clamp Type | Two-Piece RFI/EMI Shield |
Number of Positions | 15 |
Accessory Type | Backshell/Cable Clamp |
Product Type | Accessory |
Grommets | With |
Cable Clamp Material | Zinc Alloy |
Cable Exit Angle | 180 |
Shield Plating Finish | Bright |
Shielded | Yes |
Operating Temperature Range | -55 “ 105 °C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Orange/Blue Wire Conn 100/Box (O/B)
- BURNDY Heat Shrink Tubing, Clear, 100ft., 2" (HSC200FR100)
- CARLING TECHNOLOGIES Circuit Breaker, M Series 7.5A, 2 Pole, 250V AC, Medium Curve (MA2-B-34-475-1-A16-B-E)
- SCHNEIDER ELECTRIC Overload Relay Mounting Kit, D-Line (LAD7B106)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1-1/2 in, Straight (SHC1059)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG13.5, Straight, Black (SECP13BA)
- RACO Cord Connector, Silver, 3-3/4" L, Iron (3796-0)
- REMKE Cord Grip, Alum, 1-1/2", 1.688-1.812 (RSR-9529)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG7, Straight, Black (SECP7BA)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.938-2.062 (RSR-733)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Cord Connector, 2" L, Nylon (SEC755GALN)
- Te Connectivity Cord Grips