Shop All Wire Terminals
Te Connectivity
DIAMOND GRIP 16-14 HR R 8
Mfr # 322374
Zoro # G101017874
product price: $2.99
/ea
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Non-Insulated
- Stud Size #8
- Terminal Type Ring Tongue
- Wire Type Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 322374
- Zoro # G101017874
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Barrel Inside Dia. | 0.173 in |
Overall Length | 0.811 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Non-Insulated |
Terminal Type | Ring Tongue |
Wire Type | Stranded, Regular Wire |
Features | Wire Insulation Support |
Max. Temp. | 650 Degrees F |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Insulation Dia | 0.12 to 0.17 in |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Copper, Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Right Angle Actuating Key (D4BS-K2)
- OMRON Limit Switch, Plunger, SPDT, 5A @ 240V AC, Actuator Location: Top (D4C1631)
- ZORO SELECT Flat Indicator Light, Yellow, 120VAC (24M138)
- SIEMENS Miniature Circuit Breaker, Q Series 70A, 2 Pole, 120/240V AC (Q270)
- QUICKCABLE 22-18 AWG PVC Pin Terminal 0.075" Stud PK100 (160175-100)
- PANDUIT 22-10 AWG Wire Termination Kit w/Tool 1177 Piece (K1-PNKIT)
- GARDNER BENDER Ring Term 22-16Awg 4-6 (21-101)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK1000 (P14-8F-M)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK500 (PV10-14R-D)
- STA-KON 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (18RA-38)
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU14-6R/SX)
- Te Connectivity Wire Connectors & Disconnects