Shop All Wire Terminals
Te Connectivity
Diamond Grip 16-14 Hr R 6
Mfr # 323158
Zoro # G105900158
product price: $3.29
/ea
Sold in multiples of 25 for $82.25
$82.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.04 to 2.62 mm²
- Insulation Type Non-Insulated, Sleeve: Nickel
- Stud Size #6
- Wire Type Stranded, Regular Wire
- Seam Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 323158
- Zoro # G105900158
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Barrel Inside Dia. | 0.135 in |
Overall Length | 0.6799 in |
Details
Wire Range | 1.04 to 2.62 mm² |
Insulation Type | Non-Insulated, Sleeve: Nickel |
Wire Type | Stranded, Regular Wire |
Seam | Closed Barrel |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Max. Temp. | 650 Degrees F |
Features | Wire Insulation Support |
Terminal Orientation | Straight |
Insulation Dia | 0.08 to 0.13 in |
Contact Plating Material | Nickel, Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 60A, 2 Pole, 120/240V AC (BR260)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- HUBBELL Wall Toggle Switch, Single Pole, 20A 120/277V AC, Back and Side Wired (HBL1221I)
- SIEMENS Siemens SUAT111-0GF Ringless Meter Socket, 135 A, 600 V, 1-Phase (SUAT111-0GF)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (B14-14)
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #10, PK100 (PNF14-10R-C)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #10 Stud PK100 (5WHC8)
- QUICKCABLE 16-14 AWG Non-Insulated Spade Terminal #8 Stud PK1000 (166225-1000)
- STA-KON 22-16 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (A18-38)
- REMINGTON INDUSTRIES Fully Insulated Quick Connect Terminals, Female, PVC, 14-16 AWG, Blue, 100 Pcs (FDFD2-250-100)
- Te Connectivity Wire Connectors & Disconnects