Shop All Wire Terminals
Te Connectivity
DIAMOND GRIP 16-14 HR R 6
Mfr # 322373
Zoro # G301017780
product price: $2.59
/ea
Sold in multiples of 30 for $77.70
$77.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.04 to 2.62 mm²
- Insulation Type Non-Insulated
- Stud Size #6
- Wire Type Stranded, Regular Wire
- Seam Standard, Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 322373
- Zoro # G301017780
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Barrel Inside Dia. | 0.173 in |
Overall Length | 20.6 mm |
Details
Wire Range | 1.04 to 2.62 mm² |
Insulation Type | Non-Insulated |
Wire Type | Stranded, Regular Wire |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Max. Temp. | 650 Degrees F |
Terminal Type | Ring Tongue |
Features | Wire Insulation Support |
Contact Plating Material | Nickel, Copper |
Terminal Orientation | Straight |
Insulation Dia | 0.12 to 0.17 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, 5-15P, IEC C19, 10 ft., Blk, 15A (AP8750)
- LEVITON Patch Panel Clip Bridge Sa1 50Pk (40067-BC)
- EATON Auxiliary Contact, 1NO (B1A)
- RHEEM 46-101496-01 120V-24V (46-101496-)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Ring Terminals 20PK (62683)
- MIDWEST FASTENER 12 WG to 10 WG x #6 x 23/32" Uninsulated Spade Terminals 20PK (70111)
- ILSCO SafetySub Multi-Tap Connector, Direct Bur (PED4-350SS-DB-EC)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (4FRH6)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Female Bullet Terminal - 25 Pack (TBRE14-156-25)
- VELVAC 16-14 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3131M)
- PANDUIT 18-14 AWG Non-Insulated Fork Terminal #8 Stud PK1000 (P14-8F-M)
- Te Connectivity Wire Connectors & Disconnects