Shop All Wire Terminals
Te Connectivity
Diamond Grip 16-14 Hr R 1/4
Mfr # 322376
Zoro # G505900000
product price: $3.45
/ea
Sold in multiples of 25 for $86.25
$86.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.04 to 2.62 mm²
- Insulation Type Non-Insulated
- Stud Size M6
- Features Wire Insulation Support
- Barrel Inside Dia. 0.173 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 322376
- Zoro # G505900000
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M6 |
Barrel Inside Dia. | 0.173 in |
Overall Length | 26.16 mm |
Details
Wire Range | 1.04 to 2.62 mm² |
Insulation Type | Non-Insulated |
Features | Wire Insulation Support |
Seam | Standard, Closed Barrel |
Item | Ring Terminal |
Max. Temp. | 650 Degrees F |
Terminal Type | Ring Tongue |
Wire Type | Stranded, Regular Wire |
Contact Plating Material | Copper, Nickel |
Terminal Orientation | Straight |
Insulation Dia | 0.12 to 0.17 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 304 SS (S10790EL00)
- LEVITON 30A Locking Receptacle 2P 3W 125Vac L5-30R Bk (2610)
- EATON ProxSwitch-Short, 18mm, Shlded, PNP, NC, 2m (E57PS-18SPC5-C2)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #6 Stud PK100, Insulation Color: Red (160102-100)
- GARDNER BENDER Insul Spade Terminal, 16-14 4-6 Stud, PK20 (20-113)
- DISCO Blue Vinyl 16-14 WireTerminal #10 Stud Size Ring Type PK100 (3519PK)
- QUICKCABLE 8 AWG PVC Ring Terminal 1/4" Stud PK100 (160505-100)
- POWER FIRST 16-14 AWG Non-Insulated Flanged Fork Terminal #10 Stud PK100 (24C872)
- ANCOR 16-14 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (311625)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (NW10-8)
- Te Connectivity Wire Connectors & Disconnects