Shop All Wire Terminals
Te Connectivity
DIAMOND GRIP 16-14 HR R 10
Mfr # 323161
Zoro # G701018127
Sold in multiples of 30 for $89.70
$89.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.04 to 2.62 mm²
- Insulation Type Non-Insulated, Sleeve: Nickel
- Stud Size #10
- Wire Type Stranded, Regular Wire
- Barrel Inside Dia. 0.135 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 323161
- Zoro # G701018127
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Barrel Inside Dia. | 0.135 in |
Overall Length | 0.8358 in |
Details
Wire Range | 1.04 to 2.62 mm² |
Insulation Type | Non-Insulated, Sleeve: Nickel |
Wire Type | Stranded, Regular Wire |
Seam | Closed Barrel |
Item | Ring Terminal |
Max. Temp. | 650 Degrees F |
Features | Wire Insulation Support |
Terminal Type | Ring Tongue |
Terminal Orientation | Straight |
Insulation Dia | 0.08 to 0.13 in |
Contact Plating Material | Nickel, Copper |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 2.00 in. L, Green (54808)
- AC WORKS 10ft 10 Amp 125 Volt 18/3 Medical-Hospital Grade Power Cord (MD115)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-5010-X)
- SWE-TECH 3C Decora Wall Plate Insert, White, 1 Keystone Jack, Single Gang (FWT302-1D-W)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #8 Stud PK50 (PV10-8F-L)
- GROTE Weather Pack Terminals, 12-10Gauge, PK10 (84-2050)
- 3M 22-18 AWG Non-Insulated Fork Terminal #10 Stud PK1000 (MU18-10FHTK)
- PANDUIT 22-18 AWG Nylon Ring Terminal #6 Stud PK100 (PN18-6R-C)
- 3M Scotchlok 22-18 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU18-6R/SX)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #4 Stud PK100 (B14-4)
- PANDUIT 12-10 AWG Nylon Fork Terminal #10 Stud PK50 (PN10-10F-L)
- Te Connectivity Wire Terminals