Shop All Splicing Connectors
Te Connectivity
DIAMOND GRIP 16-14 HR BUTT
Mfr # 322825
Zoro # G101018512
Sold in multiples of 30 for $74.70
$74.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Military Category No
- Plating Material Nickel
- High Temperature Rating 650°F
- Sealable No
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 322825
- Zoro # G101018512
- Country of Origin United States
- Category Splicing Connectors
Details
Military Category | No |
Plating Material | Nickel |
High Temperature Rating | 650°F |
Sealable | No |
Insulated | Yes |
Splice Features | Strap |
Support Style | Insulation Support |
Splice Type | Butt Splice |
Product Type | Splice |
Splice Material | Copper |
Terminal & Splice Style | Splice |
Serrated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERPLUG 50 ft. L Metal Cord Reel (OTMP501512G4SLU)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AS944)
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V AC, 115 A, Reversing: No (LC1D115B7)
- NVENT HOFFMAN Terminal Box, Type 3r, 18.00x8.00x4.50 (TB3R101)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- POWER FIRST Connector, Noninsulated, Metallic, PK100 (4FRG8)
- PANDUIT Compression Connector, No.2 AWG (SCL2-Q)
- PMA BVSGR-1717, SPLICE FLEX CONN PA6 NW17 IP68 BLK (BVSGR-1717)
- 3M Resin Comp Splic Kit, 2/0 - 4/0 AWG, 194F (82-F2)
- 3M 5/8kv Termination Kit (7624-T-110-15GX)
- PANDUIT Compression Connector, 4-3 AWG (SCL4-L)
- Te Connectivity Splicing Connectors