Shop All Wire Terminals
Te Connectivity
DIAMOND GRIP 12-10 HR R 10
Mfr # 323068
Zoro # G001017783
product price: $6.89
/ea
Sold in multiples of 250 for $1,722.50
$1,722.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Non-Insulated, Sleeve: Nickel
- Stud Size #10
- Barrel Inside Dia. 0.235 in
- Max. Temp. 650 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 323068
- Zoro # G001017783
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Barrel Inside Dia. | 0.235 in |
Overall Length | 0.765 in |
Details
Wire Range | 12 to 10 AWG |
Insulation Type | Non-Insulated, Sleeve: Nickel |
Max. Temp. | 650 Degrees F |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Wire Type | Solid or Stranded, Regular Wire |
Features | Wire Insulation Support |
Seam | Closed Barrel |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Copper, Nickel |
Insulation Dia | 0.15 to 0.23 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Ceiling Dt W/Bas 1000 Sq Ft (OAC-DT-1000-R)
- GE Legend Plate, Rectangular, Open Off Close (CR104PXN1BP077)
- KLEIN TOOLS Hook and Loop Tape, 3/4-Inch, 25-Foot, White, Custom Length Cable Ties (450-960)
- L.H. DOTTIE L.H. Dottie Deep Strut U-Fitting, 15PK (SUFDS)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (P6-38R-E)
- 3M 22-18 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV18-10Q)
- JANDORF Term Disc Flag Fem Nylon .25Tb 60868 (3400652)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 1/4" Stud PK20, Max. Voltage: 2000V (P4-14RHT6-E)
- QUICKCABLE 12-10 AWG PVC Male Bullet Terminal 0.195" Stud PK100 (160472-100)
- 3M 22-18 AWG Nylon Block Fork Terminal #6 Stud PK100 (MNG18-6FBX)
- STA-KON 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (RB14-10)
- Te Connectivity Wire Terminals