Shop All Splicing Connectors
Te Connectivity
DIAMOND GRIP 12-10 HR BUTT
Mfr # 323757
Zoro # G801018201
product price: $9.65
/ea
Sold in multiples of 500 for $4,825.00
$4,825.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Splice Features Strap
- Serrated Yes
- High Temperature Rating 343°C
- Sealable No
- Terminal & Splice Style Splice
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 323757
- Zoro # G801018201
- Country of Origin United States
- Category Splicing Connectors
Details
Splice Features | Strap |
Serrated | Yes |
High Temperature Rating | 343°C |
Sealable | No |
Terminal & Splice Style | Splice |
Splice Material | Copper |
Product Type | Splice |
Splice Type | Butt Splice |
Plating Material | Nickel |
Military Category | No |
Support Style | Insulation Support |
Insulated | Yes |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 100 Series Pressure Switch, Brass, SPST, NO, 1/8" NPT, 2-20 psi, 18" Flying Leads (100L-1-1-2/20-77)
- SIEMENS Surge Protector, 3 Phase, 120/208V, 3 Poles, 4, 100kA (TPS3C12100X02)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 110A, 600V AC, Non-Indicating (LPS-RK-110SP)
- ALARM CONTROLS TS21R 2-1/2" Round Red Mushroom Push to Exit Button Satin Stainless Steel (TS21R)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- PANDUIT Compression Connector, No.8 AWG (SCS8-L)
- 3M Resin Comp Splice Kit, 194F, Blk, 8000V (5318)
- TYCO THERMAL CONTROLS Raychem® Splice and Tee Kit (Waterproof) H910 (H910)
- PANDUIT Butt Splice Connector, 16 to 14 AWG, PK100 (BS14-C)
- MAGNALUG Butt Splice, 4/0, PK10 (6840-010)
- PROSKIT UR Connector, AWG26, 20, PK25 (703-006)
- Te Connectivity Wire Connectors & Disconnects