Shop All Wire Terminals
Te Connectivity
DG R 22-16 COMM 22-18 MIL10
Mfr # 30997
Zoro # G800979978
product price: $1.00
/ea
Sold in multiples of 250 for $250.00
$250.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 AWG
- Insulation Type Pre-Insulated
- Stud Size #10
- Features Wire Insulation Support
- Wire Type Solid or Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 30997
- Zoro # G800979978
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 0.775 in |
Details
Wire Range | 22 AWG |
Insulation Type | Pre-Insulated |
Features | Wire Insulation Support |
Wire Type | Solid or Stranded, Regular Wire |
Seam | Closed Barrel |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Max. Temp. | 338 Degrees F |
Contact Plating Material | Tin, Copper |
Insulation Dia | 0.08 to 0.125 in |
Terminal Orientation | Offset, Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CITEL Surge Protector, 280V, 2 (DS240S-280DC)
- POWER FIRST 25 ft. 16/3 Extension Cord SJTW (3EA98)
- BURNDY Flexible Copper Braid, 18 In (BD18)
- FURNAS 120V-AC 40A AMP 15HP AC CONTACTOR (42CE35AF106)
- GARDNER BENDER 22-18 AWG Wire Termination Kit 46 Piece PK46 (TK-1822)
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN6-38RK)
- 3M 8 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M8-12R/SK)
- 3M 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK25 (BFV10-10Q)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #8 Stud PK100 (5WHC7)
- BATTERY DOCTOR Vinyl Ring Terminal, 100 pieces, 12-10 AWG (80857)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (B14-6)
- Te Connectivity Wire Connectors & Disconnects