Shop All Wire Terminals
Te Connectivity
DG 22-16COM22-18MIL HR R 10
Mfr # 322366
Zoro # G601017541
Sold in multiples of 55 for $96.25
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 16 AWG
- Insulation Type Non-Insulated
- Stud Size #10
- Barrel Inside Dia. 0.145 in
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 322366
- Zoro # G601017541
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Barrel Inside Dia. | 0.145 in |
Overall Length | 0.749 in |
Details
Wire Range | 22 to 16 AWG |
Insulation Type | Non-Insulated |
Item | Ring Terminal |
Features | Wire Insulation Support |
Max. Temp. | 650 Degrees F |
Terminal Type | Ring Tongue |
Seam | Standard, Closed Barrel |
Wire Type | Stranded, Regular Wire |
Terminal Orientation | Offset, Straight |
Contact Plating Material | Nickel, Copper |
Insulation Dia | 0.105 to 0.14 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 25.6 in Ultra Heavy-Duty Multi-Purpose UV Cable Ties, 25-pk (TR88506)
- POWER FIRST Piggyback Disconnct, Yellow, 12-10AWG, PK50 (31A507)
- HONEYWELL Miniature Snap Action Switch, Pin, Plunger Actuator, 1NO, 21A @ 240V AC Contact Rating (V7-1V29E9)
- HUBBELL 50A Flanged Locking Inlet 3P 4W 600VAC/250VDC (HBL3777)
- ANCOR 8 AWG - 1/4" Nylon Ring Terminal - 100-Pack (222234)
- PACER GROUP Pacer 16-14 AWG Heat Shrink Female Bullet Terminal - 25 Pack (TBRE14-156-25)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 1/4" Stud PK50 (PV10-14R-L)
- PANDUIT 18-14 AWG Nylon Fork Terminal #10 Stud PK100 (PN14-10F-C)
- GARDNER BENDER 22-16 Ga. Insulated Wire Butt Splice Red 100 pk (10-121)
- STA-KON 18-14 AWG Vinyl Ring Terminal #8 Stud PK100 (14RB-8)
- PANDUIT 8 AWG Vinyl Ring Terminal #10 Stud PK25 (PV8-10RX-QY)
- Te Connectivity Wire Connectors & Disconnects