Shop All Wire Terminals
Te Connectivity
DG 22-16COM22-18MIL HR AU R 4
Mfr # 322363-1
Zoro # G101017522
product price: $2.99
/ea
Sold in multiples of 25 for $74.75
$74.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.26 to 2.65 mm²
- Insulation Type Non-Insulated
- Stud Size #4
- Terminal Type Ring Tongue
- Seam Standard, Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 322363-1
- Zoro # G101017522
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #4 |
Overall Length | 15.85 mm |
Details
Wire Range | 0.26 to 2.65 mm² |
Insulation Type | Non-Insulated |
Terminal Type | Ring Tongue |
Seam | Standard, Closed Barrel |
Max. Temp. | 650 Degrees F |
Features | Wire Insulation Support |
Wire Type | Stranded, Regular Wire |
Item | Ring Terminal |
Insulation Dia | 0.105 to 0.14 in |
Contact Plating Material | Copper, Gold |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Illuminated push-button head, Harmony 9001K, metal, metal guard flush, green, 30mm, spring return, LED green, 24-28V (9001K3L35LGG)
- SOUTHWIRE Building Wire, XHHW, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (11292071)
- MONOPRICE Ethernet Cable, Cat 5e, Orange, 5 ft. (3379)
- SQUARE D Relay, 600VAC Coil Volts, 2 NO/2 NC; DPDT (8501CDO16V53)
- 3M 6 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M6-12R/SK)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- PANDUIT Male Disconnect, 16, 14 Awg, PK25 (EDNF14-187MB-Q)
- VELVAC 22-18 AWG Heat-Shrink Fork Terminal #6 Stud PK10 (37122)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK50 (24C962)
- PANDUIT 16-14 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (PH14-14R-Q)
- PANDUIT Service Post, 10 Sol-2 Str, Male (SP2-2-C)
- Te Connectivity Wire Connectors & Disconnects