Shop All Wire Terminals
Te Connectivity
DG 22-16COM 22-18MIL HT R 1/4
Mfr # 322320
Zoro # G701018226
product price: $5.79
/ea
Sold in multiples of 15 for $86.85
$86.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.26 to 1.65 mm²
- Insulation Type Non-Insulated
- Stud Size M6
- Insulation Color Orange
- Terminal Type Ring Tongue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 322320
- Zoro # G701018226
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | M6 |
Overall Length | 26.19 mm |
Details
Wire Range | 0.26 to 1.65 mm² |
Insulation Type | Non-Insulated |
Insulation Color | Orange |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Features | Wire Insulation Support |
Max. Temp. | 1200 Degrees F |
Wire Type | Stranded, Regular Wire |
Seam | Standard, Closed Barrel |
Insulation Dia | 0.105 to 0.14 in |
Terminal Orientation | Straight |
Contact Plating Material | Nickel, Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 8 AWG, PP, 5/8in., PK100 (FSD83-12-C)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GA2X)
- NVENT HOFFMAN Door Panels, Fits 55.00x60.00, White, St (CP5560)
- NVENT HOFFMAN Elbow, 90 deg., Ind, Steel, 4in. H x 4in. L (F44WE90)
- GROTE 16-14 AWG Vinyl Ring Terminal 5/16" Stud PK (84-2340)
- 3M 16-14 AWG Vinyl Ring Terminal 1/4" Stud PK25 (RV14-14Q)
- ANCOR 6 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210244)
- POWER FIRST 16-14 AWG Vinyl Ring Terminal #10 Stud PK100 (4FRH7)
- PANDUIT Flanged Fork Terminal, nylon insulated, (PN10-10FF-D)
- QUICKCABLE 22-18 AWG Heat Shrink Female Bullet Terminal 0.157" Stud PK10 (164166-2010)
- STA-KON 18-14 AWG Vinyl Ring Terminal #10 Stud PK100 (14RB-10)
- Te Connectivity Wire Terminals