Shop All Wire Terminals
Te Connectivity
DG 22-16COM 22-18MIL HT R 10
Mfr # 321894
Zoro # G401017529
product price: $3.65
/ea
Sold in multiples of 20 for $73.00
$73.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 1.42 mm²
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Orange
- Wire Type Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 321894
- Zoro # G401017529
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 19.02 mm |
Details
Wire Range | 0.3 to 1.42 mm² |
Insulation Type | Non-Insulated |
Insulation Color | Orange |
Wire Type | Stranded, Regular Wire |
Item | Ring Terminal |
Seam | Standard, Closed Barrel |
Features | Wire Insulation Support |
Max. Temp. | 1200 Degrees F |
Terminal Type | Ring Tongue |
Contact Plating Material | Nickel, Unplated |
Insulation Dia | 2.67 to 3.56 mm |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, DPDT, 6 Connections, On/Off/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (7563K6)
- SQUARE D Heavy Duty Foot Switch, Momentary Action (9002AW14)
- SQUARE D Disconnect mechanism, cable operated, cable operator, 36 inch cable, for 9422TCF, TCN, TDF, TDN, TEF or TEN switch (9422CFT30)
- VAST Spring Nut Top, 1/4"-20"X1/4"EG, PK100 (V225 1/4-100)
- QUICKCABLE 12-10 AWG Nylon Spade Double Crimp Terminal #10 Stud PK100 (163426-100)
- GARDNER BENDER Insul Ring Terminal, 16-14 4-6 Stud, PK22 (20-103)
- ANCOR 12-10 Gauge - 3/8" Heat Shrink Ring Terminal - 100-Pack (312699)
- PANDUIT 22-18 AWG Non-Insulated Pin Terminal 0.47" Pin Length PK1000 (P18-P47-M)
- 3M 22-18 AWG Non-Insulated Block Fork Terminal #8 Stud PK100 (M18-8FBX)
- JANDORF TERM RING 16-14 #6 VYL (60905)
- REMINGTON INDUSTRIES Lug Terminals, 2 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 10 (SC35-10-10)
- Te Connectivity Wire Connectors & Disconnects