Shop All Wire Terminals
Te Connectivity
DG 22-16COM 22-18MIL HT R 10
Mfr # 184204-1
Zoro # G801017495
product price: $4.79
/ea
Sold in multiples of 15 for $71.85
$71.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.3 to 1.42 mm²
- Insulation Type Non-Insulated
- Stud Size #10
- Insulation Color Orange
- Wire Type Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 184204-1
- Zoro # G801017495
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #10 |
Overall Length | 26.19 mm |
Barrel Inside Dia. | 0.059 in |
Details
Wire Range | 0.3 to 1.42 mm² |
Insulation Type | Non-Insulated |
Insulation Color | Orange |
Item | Ring Terminal |
Wire Type | Regular Wire |
Seam | Closed Barrel |
Terminal Type | Ring Tongue |
Max. Temp. | 1200 Degrees F |
Features | Wire Insulation Support |
Contact Plating Material | Nickel, Unplated |
Terminal Orientation | Straight |
Insulation Dia | 0.14 in |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRN120DF)
- SQUARE D Door Mount Loadbreak Switch, 3 Pole, 25A (VCCF2)
- POWER FIRST 15 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD70)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP4836)
- PANDUIT Ring Term, 12, 10 Awg, PK25 (EV10-12RB-Q)
- DISCO Crimp WireTerminal Assort Adj Red Tray W/Clr Lid (8674RCP)
- QUICKCABLE 22-18 AWG PVC Spade Terminal #6 Stud PK100, Insulation Color: Red (160124-2100)
- ANCOR 8 AWG - #10 Nylon Ring Terminal - 25-Pack (210233)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25, Max. Voltage: 2000V (P8-10RNHT6-Q)
- PANDUIT 18-14 AWG Non-Insulated Ring Terminal #10 Stud PK100 (P14-10R-C)
- POWER FIRST 12-10 AWG Non-Insulated Ring Terminal #4 Stud PK50 (24C869)
- Te Connectivity Wire Terminals