Shop All Wire Terminals
Te Connectivity
DG 22-16COM 22-18MIL HR R 6
Mfr # 323151
Zoro # G201018078
product price: $1.15
/ea
Sold in multiples of 60 for $69.00
$69.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.26 to 1.65 mm²
- Insulation Type Non-Insulated, Sleeve: Nickel
- Stud Size #6
- Max. Temp. 650 Degrees F
- Features Wire Insulation Support
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 323151
- Zoro # G201018078
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.6449 in |
Barrel Inside Dia. | 0.115 in |
Details
Wire Range | 0.26 to 1.65 mm² |
Insulation Type | Non-Insulated, Sleeve: Nickel |
Max. Temp. | 650 Degrees F |
Features | Wire Insulation Support |
Wire Type | Stranded, Regular Wire |
Seam | Closed Barrel |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Terminal Orientation | Straight |
Insulation Dia | 0.051 to 0.11 in |
Contact Plating Material | Copper, Nickel |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, 5.1"L, Nylon, White, PK1000 (PLF1MA-M)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2.5 In. Arm L (9007DA17)
- SQUARE D 20 Amp Switch Body (V0)
- LEVITON Electrical Box Cover, 1 Gang, Rectangular, Thermoplastic (COVER-S)
- 3M 12-10 AWG Vinyl Ring Terminal 5/16" Stud PK25 (RV10-516Q)
- 3M 16-14 AWG Non-Insulated Ring Terminal #10 Stud PK1000 (M14-10RK)
- ABB RF4-10, INS NYL RING TRM 4 BOLT No10 YELLOW, PK 15 (RF4-10)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal #6 Stud PK100 (B14-6)
- POWER FIRST 22-16 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (5WHJ1)
- DISCO Blue Nyln Crimp Wire Terminal 3/8"Stud/Ring Typ 16-14 G Wire PK10 (12153PK)
- DISCO Red Nyln Crimp Wire Terminal .250Tab F/InsF/Spd 22-18G Wire PK10 (12166PK)
- Te Connectivity Wire Connectors & Disconnects