Shop All Wire Terminals
Te Connectivity
DG 22-16COM 22-18MIL HR AU R 6
Mfr # 323151-1
Zoro # G701018097
Sold in multiples of 25 for $104.75
$104.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.26 to 1.65 mm²
- Insulation Type Non-Insulated, Sleeve: Nickel
- Stud Size #6
- Terminal Type Ring Tongue
- Wire Type Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 323151-1
- Zoro # G701018097
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.6449 in |
Barrel Inside Dia. | 0.115 in |
Details
Wire Range | 0.26 to 1.65 mm² |
Insulation Type | Non-Insulated, Sleeve: Nickel |
Terminal Type | Ring Tongue |
Item | Ring Terminal |
Wire Type | Stranded, Regular Wire |
Max. Temp. | 650 Degrees F |
Features | Wire Insulation Support |
Seam | Closed Barrel |
Contact Plating Material | Gold, Copper |
Insulation Dia | 0.051 to 0.11 in |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 1-1/8" L, 1-1/8" W, Black Plastic Cable Tie Mount, Package quantity: 100 (SGABM30-AV-C300)
- DAYTON Control Transformer, 350 VA, 80 °C, 24V AC, 240/480V AC (31EH46)
- WINNIE INDUSTRIES 3/4in. MAGNETIC BRIDLE RING, SHORT STEM STANDOFF, 26 LB MAGNET, 100PK (WBR075MAG)
- NVENT HOFFMAN Carbon Steel Enclosure, 60.06 in H, 48 in W, 12.06 in D, NEMA 12, Hinged (A604812LP)
- ANDERSON POWER PRODUCTS Sbx Contact, 350A, 2/0, PK50 (123208-050)
- PANDUIT 12-10 AWG Nylon Ring Terminal 1/2" Stud PK25 (PN10-12R-Q)
- POWER FIRST 22-16 AWG Non-Insulated Locking Fork Terminal #6 Stud PK100 (5WHC6)
- GB CONNECTR CRIMP SLEEVE100 (10-410C)
- QUICKCABLE 22-18 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (164105-025)
- POWER FIRST 16-14 AWG Heat-Shrink Ring Terminal #6 Stud PK25 (5WHH6)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 14-16 AWG Gauge Wire, #8 Stud Size, Blue, 10 PK (SVS2-4-10)
- Te Connectivity Wire Terminals