Shop All Wire Terminals
Te Connectivity
DG 22-16 HT CHROMEL R 6
Mfr # 2-322873-1
Zoro # G701017359
Sold in multiples of 30 for $86.70
$86.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 0.26 to 1.65 mm²
- Insulation Type Non-Insulated, Sleeve: Nickel
- Stud Size #6
- Insulation Color Gray
- Seam Closed Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 2-322873-1
- Zoro # G701017359
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #6 |
Overall Length | 0.796 in |
Barrel Inside Dia. | 3.68 mm |
Details
Wire Range | 0.26 to 1.65 mm² |
Insulation Type | Non-Insulated, Sleeve: Nickel |
Insulation Color | Gray |
Seam | Closed Barrel |
Wire Type | Stranded, Regular Wire |
Features | Wire Insulation Support |
Max. Temp. | 1200 Degrees F |
Item | Ring Terminal |
Terminal Type | Ring Tongue |
Insulation Dia | 0.105 to 0.14 in |
Contact Plating Material | Nickel, Unplated |
Terminal Orientation | Straight |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Mu1C 4 Track-Mount Relay (RIBMU1C)
- HUBBELL WIRING DEVICE-KELLEMS Ss44 Stainless 4 Gang Blank (SS44)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Straight Die Cast Liquid Tight Connector, 5PK (LT125)
- REMINGTON INDUSTRIES 10 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1004-10)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6 Stud PK10 (30112)
- REMINGTON INDUSTRIES Fork Terminals, PVC Insulated, 10-12 AWG Wire, 1/4in. Stud Size, Yellow, 100 Pcs (SVS5.5-6-100)
- POWER FIRST 12-10 AWG Vinyl Fork Terminal #6 Stud PK50 (5UGN9)
- GROTE 22-18 AWG Non-Insulated Ring Terminal #8 Stud PK (84-3001)
- QUICKCABLE 16-14 AWG PVC Pin Terminal 0.075" Stud PK25 (160275-025)
- NIPPON 4 Gauge Copper Ring Tongue Terminal No. 1 By 4 (ISPTRC48)
- STA-KON 12-10 AWG Nylon Ring Terminal #10 Stud PK50 (RC10-10)
- Te Connectivity Wire Terminals