Shop All Wire Terminals
Te Connectivity
DG 16-14 HT ALUMEL R 8
Mfr # 1-322338-1
Zoro # G901017111
product price: $3.89
/ea
Sold in multiples of 20 for $77.80
$77.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Range 1.04 to 2.62 mm²
- Insulation Type Non-Insulated
- Stud Size #8
- Insulation Color Green
- Wire Type Stranded, Regular Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 1-322338-1
- Zoro # G901017111
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | #8 |
Overall Length | 20.6 mm |
Details
Wire Range | 1.04 to 2.62 mm² |
Insulation Type | Non-Insulated |
Insulation Color | Green |
Item | Ring Terminal |
Wire Type | Stranded, Regular Wire |
Terminal Type | Ring Tongue |
Features | Wire Insulation Support |
Seam | Standard, Closed Barrel |
Max. Temp. | 1200 Degrees F |
Insulation Dia | 3.05 to 4.32 mm |
Terminal Orientation | Straight |
Contact Plating Material | Alumel, Unplated |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS 156 PC Electrical Nylon Wire Terminal Assortment (TFP18NYLWT156)
- CHAINFLEX 18 AWG 4 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-04)
- DISCO Micro Blade Fuses 30 Amp Grn 2 Blade Type PK5 (14283PK)
- WINDSOR CORD - POWER 18/3 SJT 37-1/2 YELLOW, 300V (8.613-913.0)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #6 Stud PK1000 (PV14-6F-M)
- POWER FIRST 12-10 AWG Vinyl Ring Terminal #4 Stud PK50 (24C957)
- PANDUIT 14-10 AWG Vinyl Fork Terminal #8 Stud PK50 (PV10-8F-L)
- PANDUIT 22-16 AWG Vinyl Fork Terminal #8 Stud PK100 (PV18-8F-CY)
- GARDNER BENDER GTA2 Mechanical Lug, 14 to 10 AWG Wire, 38 in Stud, Aluminum Contact (GTA-2N/GTA-2)
- 3M 12-10 AWG Heat-Shrink Ring Terminal 1/4" Stud PK25 (MH10-14RX)
- PANDUIT 22-18 AWG Nylon Fork Terminal #10 Stud PK100 (PN18-10F-C)
- Te Connectivity Wire Connectors & Disconnects