Shop All Headers & Wire Housings
Te Connectivity
DBL LOCK CAP F/H 3P RED
Mfr # 179464-2
Zoro # G801041575
Sold in multiples of 18 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Standards UL 1977
- For Use With 177916 or 177917 Contacts; 177919-1 Double Lock Plate; 177899 Plug
- Color Red
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 179464-2
- Zoro # G801041575
- Country of Origin China
- Category Headers & Wire Housings
Details
Item | Housing |
Number of Rows | 1 |
Standards | UL 1977 |
For Use With | 177916 or 177917 Contacts; 177919-1 Double Lock Plate; 177899 Plug |
Color | Red |
Material | Nylon |
Application | Power, Signal |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 3.96 mm |
Max. Voltage | 300V AC |
Terminal Type | Crimp |
Wire Type | Discrete; Stranded |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Number of Contacts | 3 |
Contact Type | Tab |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Utility Box, Utility Box Accessory, Carbon Steel (A081004)
- BURNDY Mechanical Conn, Splice, 250 kcmil to 6AWG (AMS250)
- TY-RAP 14" L Miniature Cable Tie BK PK 100 (TY5234MX)
- LUTRON Lighting Dimmer, Incand, Rocker, Ivory, 120V (MACL-153M-IV)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings