Shop All Splicing Connectors
Te Connectivity
Daht Amp Closed End Splices 22-14 Assy
Mfr # 45216
Zoro # G705885282
product price: $1,384.99
/ea
Sold in multiples of 3 for $4,154.97
Free Shipping & Returns
$4,154.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ratchet Configuration Not Releasable, Not Adjustable
- Crimp Form-Wire Barrel Type Closed Barrel - Confined Crescent
- Specification Type TE Product Specification (114-)
- Die Sets Type Fixed In Tool
- Tool Type Double Action Hand Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 45216
- Zoro # G705885282
- Country of Origin United States
- Category Splicing Connectors
Details
Ratchet Configuration | Not Releasable, Not Adjustable |
Crimp Form-Wire Barrel Type | Closed Barrel - Confined Crescent |
Specification Type | TE Product Specification (114-) |
Die Sets Type | Fixed In Tool |
Tool Type | Double Action Hand Tool |
Tool Grade | Premium Crimp Tooling |
Power Type | Battery, Manual |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Forward/Reverse, White/Black (9001KN339)
- EATON Circuit Breaker, PDG Series 20A, 3 Pole, 600V AC, A Curve (PDG13F0020TFFJ)
- REMINGTON INDUSTRIES 16 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.0508" Diameter, 60 Volts (16STRREDGPT25)
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111DA11)
- TE CONNECTIVITY Ballast Tap/Splice, 18-12 AWG, 0.96", PK6 (CPGI-1811027-1-K6)
- PANDUIT Parallel Splice, 20-16AWG, PK100 (PS16-C)
- GARDNER BENDER Butt Splice Connector Kit, 8 to 14 AWG (HST-WP)
- 3M Butt Splice Connector, 12-10 AWG, Yel, PK25 (BSV10Q)
- ABB Long-Barrel Splice, 1.75 in. L, Red (54804)
- VELVAC Butt Splice Connector, 600 V Max., PK10 (056083-10)
- MIDWEST FASTENER 0 WG Heavy Duty Butt Connectors 4PK (72725)
- Te Connectivity Wire Connectors & Disconnects