Shop All Headers & Wire Housings
Te Connectivity
D3200M FMLB REC HSG 4P SSKEY
Mfr # 2-2291727-1
Zoro # G700956932
product price: $1.79
/ea
Sold in multiples of 75 for $134.25
$134.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 2
- Application Power
- For Use With Plug Housing & Header
- Material Glass-Filled Polyester
- Hole Center to Center 5.08 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-2291727-1
- Zoro # G700956932
- Country of Origin Japan
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 2 |
Application | Power |
For Use With | Plug Housing & Header |
Material | Glass-Filled Polyester |
Hole Center to Center | 5.08 mm |
Max. Voltage | 600V AC/DC |
Number of Contacts | 4 |
Series | 3000 |
Contact Type | Socket |
Max. Temp. | 105°C |
Current Rating | 15 A |
Connector Type | Receptacle |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Coupling, 1-1/2 in., GRC (904148)
- EATON Circuit Breaker, CH Series 20A, 1 Pole (CHFGFT120PN)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect (GPM-S90)
- EATON BUSSMANN Cartridge Fuse, NON Series, 40A, Time-Delay, 250V AC, Cylindrical (NON-40)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings