Shop All Strain Relief Connector
Te Connectivity
D3200 FMLB REC STRAIN RELIEF KIT 4P SS
Mfr # 2-2303376-1
Zoro # G800946352
product price: $4.39
/ea
Sold in multiples of 20 for $87.80
$87.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Connector Type Housing
- Width 22.2 mm
- Product Type Connector
- Connector Style Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 2-2303376-1
- Zoro # G800946352
- Country of Origin Japan
- Category Strain Relief Connector
Dimensions
Width | 22.2 mm |
Details
Color | Black |
Connector Type | Housing |
Product Type | Connector |
Connector Style | Receptacle |
Contact Current Rating (Max) | 15 A |
Circuit Application | Power |
Shunts/Shorting Bars | Without |
Number of Positions | 4 |
Connector & Contact Terminates To | Wire & Cable |
Contact Layout | Matrix |
Series Number | 3000 |
Centerline (Pitch) | .2 in |
Insertion Force | 9.8 Newton |
Operating Voltage | 600 VDC, 600 VAC |
Connector Mounting Type | Board Mount |
Number of Rows | 2 |
Housing Material | PBT GF15 |
Contact Type | Socket |
Operating Temperature Range | -55 “ 105 °C |
Connector System | Wire-to-Board |
Housing Color | Black |
Row-to-Row Spacing | .299 in |
Multiple Contact Types | Without |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24 Hour, Dpst (T104P)
- OMRON Photoelectric Sensor, L-Slot, Thru-Beam (EE-SX673)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011335)
- NVENT HOFFMAN Hinged Cover Wiring Trough, 6inWx6inH (F66T36HC)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 1-1/4 in., Straight (SHC1054ZP)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 0.30 to 0.36 in Cord, Gray (HS1003G)
- REMKE Cord Grip, Alum, 3/4" NPT, .312-.375 (RSR-2106)
- REMKE Cord Grip, Alum, 90 deg., 3/4", .438-.500 (RSR-9208)
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector Locknut, Nylon, PG11 (LNP11B)
- REMKE Cord Grip, Alum, 1-1/2", 1.562-1.688, Size 6 (RSR-5627)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., White (SHC1011CR)
- Te Connectivity Cord Grips