Shop All Headers & Wire Housings
Te Connectivity
D3100S DYNAMIC W-T-W TAB HSG
Mfr # 1-177648-5
Zoro # G100955177
Sold in multiples of 55 for $90.75
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 3000
- Max. Voltage 250V AC/DC
- Height 33.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-177648-5
- Zoro # G100955177
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 33.6 mm |
Width | 0.499 in |
Length | 1.306 in |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Series | 3000 |
Max. Voltage | 250V AC/DC |
Green Environmental Attribute | Halogen Free |
Max. Temp. | 105°C |
Hole Center to Center | 3.81 mm |
Material | Glass-Filled Polyester |
Connector Type | Plug |
For Use With | Receptacle Housing |
Standards | CSA Certified; UL E28476; UL Recognized |
Number of Contacts | 5 |
Flammability Rating | UL 94 V-0 |
Contact Type | Tab |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, MINI ATM Series, 15A, 32V DC, 100 PK (509107-100)
- RIP-TIE Hook and Loop Cable Tie, 1/2"x5", Black (Y-05-144-BK)
- LEVITON Watertight Locking Connector (29W75)
- SIEMENS Power Contactor, 3 Poles, 480V AC, 50 A (3RT20361AV60)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- Te Connectivity Headers & Wire Housings