Shop All Headers & Wire Housings
Te Connectivity
D3100S DYNAMIC W-T-W TAB HSG
Mfr # 1-177648-3
Zoro # G900955087
Sold in multiples of 65 for $90.35
$90.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 3000
- Max. Voltage 250V AC/DC
- Height 33.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 1-177648-3
- Zoro # G900955087
- Country of Origin Japan
- Category Headers & Wire Housings
Dimensions
Height | 33.6 mm |
Width | 0.499 in |
Length | 25.57 mm |
Details
Item | Connector |
Color | Black |
Number of Rows | 1 |
Series | 3000 |
Max. Voltage | 250V AC/DC |
Hole Center to Center | 3.81 mm |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E28476; UL Recognized |
Connector Type | Plug |
Material | Glass-Filled Polyester |
For Use With | Receptacle Housing |
Green Environmental Attribute | Halogen Free |
Number of Contacts | 3 |
Contact Type | Tab |
Flammability Rating | UL 94 V-0 |
Connector Terminates To | Wire & Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Lug Terminals, 2 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 10 (SC35-10-10)
- WIEGMANN Carbon Steel Enclosure, 18 in H, 18 in W, 8 in D, NEMA 1, Screw On (SC181808)
- ZORO SELECT Beam Clamp, 4 In, Galv Malleable Iron (22FP81)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M061)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings