Shop All Headers & Wire Housings
Te Connectivity
D Type Connector, 50 Contact(S), 0.085 Inch Pitch, Idc Terminal, #4-40 Unc 2B, Plug
Mfr # 554338-1
Zoro # G505910825
product price: $8.35
/ea
Sold in multiples of 10 for $83.50
$83.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Rows 2
- Wire Type Discrete
- Connection Material Copper Alloy
- Max. Temp. 75°C
- Application Signal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 554338-1
- Zoro # G505910825
- Country of Origin Mexico
- Category Headers & Wire Housings
Details
Item | Connector |
Number of Rows | 2 |
Wire Type | Discrete |
Connection Material | Copper Alloy |
Max. Temp. | 75°C |
Application | Signal |
Material | Polyphenylene Oxide |
Color | Black |
Hole Center to Center | 2.16 mm |
Contact Finish | Gold Flash over Palladium Nickel; Gold Plated |
Connector Type | Plug |
Connector Terminates To | Wire & Cable |
Sub-Category | Connectors |
Contact Plating Thickness | 0.76 µm |
Current Rating | 3.5 A |
Number of Contacts | 50 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, 3 SPS (RIBL4C-NC)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x40.55 (S2MT1000)
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT6A, Shielded (STP), 50-Pack (VDV826-705)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-21)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings