Shop All Headers & Wire Housings
Te Connectivity
CT REC HSG 9P CRIMP TYPE WHITE
Mfr # 353908-9
Zoro # G900957357
product price: $0.37
/ea
Sold in multiples of 250 for $92.50
$92.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Width 0.141 in
- Application Power, Signal
- Standards CSA Certified; UL E28476
- Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 353908-9
- Zoro # G900957357
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.141 in |
Height | 6 mm |
Length | 0.591 in |
Min. Single Wire Size | 30 AWG |
Max. Insulation Dia. | 0.041 in |
Max. Single Wire Size | 24 AWG |
Details
Item | Connector |
Number of Rows | 1 |
Application | Power, Signal |
Standards | CSA Certified; UL E28476 |
Color | Natural |
Material | Nylon |
Max. Temp. | 105°C |
Terminal Type | Crimp |
Max. Voltage | 50V AC/DC |
Contact Type | Socket |
Number of Contacts | 9 |
Connector Terminates To | Wire & Cable |
Flammability Rating | UL 94 V-0 |
Current Rating | 3 A |
Connector Type | Receptacle |
Hole Center to Center | 1.5 mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Photo Control Receptacle with Bracket (K122)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE8X6X4)
- BURNDY Two Hole Lug Compression Connector, 6 AWG, Length: 3.22 in (YA6C2TC38)
- TRIPP LITE Replacement for Tripp Lite Eco550upstaa (ECO550UPSTAA TRIPP LITE)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings