Shop All Headers & Wire Housings
Te Connectivity
CT REC HSG 16P CRIMP TYPE BLU
Mfr # 7-353908-6
Zoro # G600957565
product price: $0.63
/ea
Sold in multiples of 150 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Rows 1
- Width 0.141 in
- Standards CSA Certified; UL E28476
- Color Blue
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Te Connectivity
- MFR # 7-353908-6
- Zoro # G600957565
- Country of Origin China
- Category Headers & Wire Housings
Dimensions
Width | 0.141 in |
Length | 25.55 mm |
Height | 0.236 in |
Min. Single Wire Size | 30 AWG |
Max. Single Wire Size | 24 AWG |
Max. Insulation Dia. | 0.041 in |
Details
Item | Connector |
Number of Rows | 1 |
Standards | CSA Certified; UL E28476 |
Color | Blue |
Material | Nylon |
Connector Type | Receptacle |
Terminal Type | Crimp |
Current Rating | 3 A |
Number of Contacts | 16 |
Max. Voltage | 50V AC/DC |
Flammability Rating | UL 94 V-0 |
Hole Center to Center | 1.5 mm |
Contact Type | Socket |
Max. Temp. | 105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wireway, End Cap, 4x4 Sq In, Steel, Gray (E0404)
- DWYER INSTRUMENTS Current Transformer, Split Current Sensor (CCT50-102)
- HUBBELL Boot, Weatherproof, Blk (HBL6023)
- IDEC Relay, SPDT, 10A, 120VAC, 30VDC (RH1B-ULAC120V)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Te Connectivity Headers & Wire Housings