Shop All Headers & Wire Housings
Te Connectivity
CT-MT REC ASSY 6P
Mfr # 173977-6
Zoro # G301040276
Sold in multiples of 200 for $168.00
$168.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural
- Number of Rows 1
- Material Glass-Filled PBT
- Application Power, Signal
- Connector Type Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 173977-6
- Zoro # G301040276
- Country of Origin China
- Category Headers & Wire Housings
Details
Color | Natural |
Number of Rows | 1 |
Material | Glass-Filled PBT |
Application | Power, Signal |
Connector Type | Receptacle |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Current Rating | 2 A |
Terminal Type | Insulation Displacement Crimp |
Hole Center to Center | 2 mm |
Number of Contacts | 6 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Proximity Sensor, 10 to 30 V DC, 55.3 mm L (E2E-X10MC118 2M)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action (9013FSG52J25M4)
- COGNEX Cordset Cable (CKR-200-CBL-EXT)
- DAYTON General Purpose Relay, 240V AC Coil Volts, Octal, 11 Pin, 3PDT (1EHA8)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Te Connectivity Headers & Wire Housings