Shop All Headers & Wire Housings
Te Connectivity
CT MT REC ASSY 10P BLUE
Mfr # 3-173977-0
Zoro # G001041665
Sold in multiples of 250 for $85.00
$85.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Glass-Filled PBT
- Number of Rows 1
- Application Power, Signal
- Current Rating 2 A
- Hole Center to Center 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Te Connectivity
- MFR # 3-173977-0
- Zoro # G001041665
- Country of Origin Singapore
- Category Headers & Wire Housings
Details
Material | Glass-Filled PBT |
Number of Rows | 1 |
Application | Power, Signal |
Current Rating | 2 A |
Hole Center to Center | 2 mm |
Terminal Type | Insulation Displacement Crimp |
Number of Contacts | 10 |
Max. Temp. | 105°C |
Connector Terminates To | Wire & Cable |
Connector Type | Receptacle |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 4; 12; 13, Hinged (CSD16208)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Green, Nylon Jacket, PVC Insulation (22959101)
- UNIRISE USA Power Cord C14-C19 15Amp 250V Sjt 14/3 A (PWCD-C14C19-15A-05F-RED)
- SIEMENS IEC Control Relay, 3NO/1NC, 24V DC, 10 A (3RH21312FB40)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Te Connectivity Headers & Wire Housings